Shop GE LIGHTING

Halogen Light Bulb, T3,100W

  • Mfr # Q100T3/CL/CD
  • Zoro # G1953621

product price: 
$
11.35
/ea

Key Features

Voltage
120V AC
Watts
100 W
Bulb Base Type
Recessed Single Contact (R7s)
Bulb Shape
T3
Bulb Housing
Glass/Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q100T3/CL/CD
Zoro #
G1953621
UPC #
043168994361
Country of Origin
China
Item
Halogen Bulb
Voltage
120V AC
Watts
100 W
Bulb Base Type
Recessed Single Contact (R7s)
Bulb Shape
T3
Bulb Housing
Glass/Metal
Color Temperature
2950K
Dimmable
Yes
Lumens
1,650 lm
Rated Life
1,500 hr
Light Technology
Halogen
Average Bulb Life
1500 hr.
Bulb Type
Miniature
Bulb Technology
Halogen
Lighting Technology
Halogen
Bulb Finish
Clear
Bulb Color Temp.
2950K
Light Appearance
2700 to 2999K, Soft White
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Primary Application
Bug
Shatter-Resistant
No
Bulb Designation
Q100T3/CL/CD
Wattage Equivalency
100W HAL
Overall Bulb Base Type
Recessed Single Contact
Overall Bulb Shape
T
Color Tuning
No
Light Color
White
Color Rendering Index
100

Description

Halogen Bulb, Bulb Base Type Recessed Single Contact (R7s), Bulb Beam Angle Not Applicable, Bulb Dia. 3/8 in, Bulb Housing Glass/Metal, Bulb Shape T3, Color Rendering Index 100, Color Temperature 2950K, Incandescent Wattage Equivalency Not Applicable, Lumens 1,650 lm, Light Technology Halogen, Overall Length 3 1/4 in, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 100 W, Rated Life 1,500 hr, Bulb Finish Clear, Dimmable Yes, Light Color White

Ratings & reviews