Shop GE LIGHTING

Halogen Light Bulb, T4,250W

  • Mfr # Q250CL/MC-130V
  • Zoro # G0682385

product price: 
$
18.45
/ea

Key Features

Voltage
130V AC
Watts
250 W
Bulb Base Type
Miniature Candelabra Screw (E11)
Bulb Shape
T4
Bulb Housing
Glass/Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q250CL/MC-130V
Zoro #
G0682385
UPC #
031293152688
Country of Origin
Multiple

Dimensions

Max. Overall Bulb Length
1-5/8"
Light Bulb Dia.
1/2"
Max Overall Bulb Length
1-5/8"
Overall Length
3 1/4 in
Bulb Dia.
1/2 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Details

Item
Halogen Bulb
Voltage
130V AC
Watts
250 W
Bulb Base Type
Miniature Candelabra Screw (E11)
Bulb Shape
T4
Bulb Housing
Glass/Metal
Color Temperature
2950K
Dimmable
Yes
Lumens
5,000 lm
Rated Life
2,000 hr
Light Technology
Halogen
Bulb Type
Miniature
Bulb Finish
Clear
Shatter-Resistant
No
Lighting Technology
Halogen
Bulb Color Temp.
2950K
Bulb Designation
Q250CL/MC
Bulb Primary Application
Stage and Studio
Standards
Meets 2012 Lighting Legislation Energy Standards
Light Appearance
2700 to 2999K, Soft White
Bulb Technology
Halogen
Average Bulb Life
2000 hr.
Overall Bulb Shape
T
Wattage Equivalency
250W HAL
Overall Bulb Base Type
Candelabra Screw
Color Tuning
No
Color Rendering Index
100
Light Color
White

Description

Halogen Bulb, Bulb Base Type Miniature Candelabra Screw (E11), Bulb Beam Angle Not Applicable, Bulb Dia. 1/2 in, Bulb Housing Glass/Metal, Bulb Shape T4, Color Rendering Index 100, Color Temperature 2950K, Incandescent Wattage Equivalency Not Applicable, Lumens 5,000 lm, Light Technology Halogen, Overall Length 3 1/4 in, Shatter-Resistant No, Trade Number Not Applicable, Voltage 130V AC, Watts 250 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, Light Color White

Ratings & reviews