HID LED, 21 W, ED17, Medium Screw (E26)

  • Mfr # LED21ED17/740/HAZ

  • Zoro # G800919714


product price:  $228.99
/ea
Sold in multiples of 3 for $686.97
Free Shipping & Returns

Key Features

Light Technology
LED
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED17
Bulb Finish
Clear
Wattage Equivalency
50 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED21ED17/740/HAZ
Zoro #
G800919714
UPC #
662049500370
Country of Origin
China

Dimensions

Bulb Dia.
2 1/2 in
Length
5 1/2 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
5 2/5 in

Details

Light Technology
LED
Item
HID Replacement LED Bulb
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED17
Bulb Finish
Clear
Wattage Equivalency
50 W
Color Temperature
4000K
Lumens
3,000 lm
Voltage
120 to 277 V
Watts
21 W
Bulb Beam Angle
360 Degrees
Rated Life
50,000 hr
Dimmable
No
Light Color
White
Includes
EX39 Socket Adapter
For Enclosed Fixtures
Yes
Bulb Housing
Polycarbonate
Bulb Designation
LED21ED17/740/HAZ
Bulb Primary Application
Industrial
Light Distribution
Omnidirectional
Three-Way
No
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI, cULus Listed
Shatter-Resistant
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Operating Temp. Range
-20 Degrees C to 65 Degrees C
Rough Service
No
Bulb Power Source
Direct Wired
Trade Number
LED21ED17/740/HAZ
Features
50% Less Energy Usage
Maximum Operating Temperature
149 Degrees F
Overall Bulb Shape
ED
Color Rendering Index
70
Bulb Minimum Starting Temperature
-4 Degrees F
Safety Rating
Class I, Division 2, Groups A, B, C, D
Overall Bulb Base Type
Medium Screw
Bulb UL Type
Type B
CA Title 20 Compliant
No
Color Tuning
No
UL/CSA/ETL Listed
UL844 Listed: Class I Div 2, Group A, B, C, and D
BAA Compliant
No
Temperature Code
T4A
Lighting Certification
No
Ingress Protection Rating
IP66
UL 1993 Environmental Rating
Damp Location
Dimming Type
No Dimming
Lumen Selectable
No
Metal Halide Wattage Equivalency
50 W, 70 W
High Pressure Sodium Wattage Equivalency
50 W
Dimming Method
No Dimming
Color Selectable
No
Bulb Style
Corncob
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Low Pressure Sodium Wattage Equivalency
143 W

Description

HID Replacement LED Bulb, Bulb Dia. 2 1/2 in, Bulb Shape ED17, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 50 W, Lumens 3,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 50 W, 70 W, Shatter-Resistant No, Voltage 120 to 277 V, Watts 21 W, Length 5 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Polycarbonate, Color Rendering Index 70, For Enclosed Fixtures Yes, Hazardous Location Specification Class I, Div 2, Group A, B, C, D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.