This item is Discontinued.
This item is Discontinued.
HID, 150 W, ED28, Mogul Screw (E39) (Discontinued)
Mfr #
LU150/100(ED28)
Zoro #
G0449145
UPC # 043168442435
Country of Origin Hungary
Category HID Light Bulbs & Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LU150/100(ED28)
- Zoro #
- G0449145
- UPC #
- 043168442435
- Country of Origin
- Hungary
- Bulb Base Type
- Mogul Screw (E39)
- Bulb Shape
- ED28
- Watts
- 150 W
- Item
- HID Bulb
- Bulb Finish
- Clear
- Bulb Designation
- LU150/100(ED28)
- Shatter-Resistant
- No
- Standards
- Meets 2012 Lighting Legislation Energy
- For Enclosed Fixtures
- Yes
- ANSI Code
- S56
- Bulb Operating Position
- Universal Burning
- Bulb Type
- High Output
- Color Rendering Index
- 22
- Lumens
- 15,000 lm
- Trade Number
- LU150/100(ED28)
- Light Technology
- High Pressure Sodium
- Rated Life
- 24,000 hr
- Color Temperature
- 2000K
- Bulb UL Type
- No UL Type
- Color Tuning
- No
- Light Color
- White
- Dimmable
- No
- Base
- Mogul
Description
HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 1/2 in, Bulb Shape ED28, Color Rendering Index 22, Color Temperature 2000K, Lumens 15,000 lm, Light Technology High Pressure Sodium, Overall Length 8 5/8 in, Shatter-Resistant No, Watts 150 W, Bulb Finish Clear, Rated Life 24,000 hr, ANSI Code S56, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards Meets 2012 Lighting Legislation Energy, Trade Number LU150/100(ED28)