This item is Discontinued.

Current LED, 12 W, A21, Medium Screw (E26) LED12DA21/830FE

This item is Discontinued.

Current

LED, 12 W, A21, Medium Screw (E26) (Discontinued)

Mfr # LED12DA21/830FE
Zoro # G0461986
UPC # 043168733847
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED12DA21/830FE
Zoro #
G0461986
UPC #
043168733847
Country of Origin
China

Dimensions

Max Overall Bulb Length
5-5/16"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
5-5/16"
Light Bulb Dia.
2-5/8"
Bulb Dia.
2 5/8 in
Overall Length
5 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Polycarbonate
Color Temperature
3000K
Dimmable
Yes
Lumens
1,100 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Primary Application
General Purpose
Average Bulb Life
25,000 hr.
Three-Way
No
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
LED12DA21/830FE
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Type
Standard
Standards
RoHS Compliant
Bulb Type
Standard
Bulb Technology
LED
Energy Star Compliant
No
Rough Service
No
For Enclosed Fixtures
Yes
Bulb Power Source
Direct Wired
High Output
No
Light Appearance
3000-3999K, Warm White
Wattage Equivalency
75W INC/18 to 20W CFL
Bulb Color Temp.
3000K
Bulb Finish
Frosted
Light Distribution
Omnidirectional
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Lighting Technology
LED
Bulb Beam Angle
120 Degrees
Bulb Min. Starting Temp.
-20 Degrees C
Color Tuning
No
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Light Color
White
Trade Number
LED12DA21/830FE
Overall Bulb Base Type
Medium Screw
Overall Bulb Shape
A
Dimming Method
Continuous Dimming
Dimming Type
0-10V
Lighting Certification
Unrated
Color Selectable
No
Incandescent Wattage Equivalency
75 W
Maximum Operating Temperature
104 Degrees F

Description

LED,12 W,A21,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.