Shop GE LIGHTING

LED Lamp, BIAX, 17W, 120V, 3000K

  • Mfr # LED172G11/830/10

  • Zoro # G3880810


product price:  $23.42
/ea

Key Features

Voltage
Ballast Dependent
Watts
17 W
Bulb Base Type
4-Pin (2G11)
Bulb Shape
HLBX
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED172G11/830/10
Zoro #
G3880810
UPC #
043168390736
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 3/4 in
Overall Length
22 1/2 in
Length
21-55/64 in

Details

Item
Compact LED Bulb
Voltage
Ballast Dependent
Watts
17 W
Bulb Base Type
4-Pin (2G11)
Bulb Shape
HLBX
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
No
Lumens
2,150 lm
Rated Life
40,000 hr
Light Technology
LED
Color Rendering Index
80
Wattage Equivalency
90W INC/22W CFL
Light Distribution
General
Type
Tube
High Output
No
Energy Star Compliant
No
Light Appearance
3000-3999K, Warm White
Bulb Primary Application
General Purpose
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Bulb Finish
Frosted
Bulb Type
Plug-In
For Enclosed Fixtures
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rough Service
No
Bulb Power Source
Requires Separate Ballast
Bulb Designation
LED172G11/830/10
Standards
cULus
Indoor/Outdoor Usage
Indoor Only
Three-Way
No
Bulb Beam Angle
120 Degrees
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Bulb UL Type
Type A
Light Color
White
Dimming Type
No Dimming
Dimming Method
No Dimming
Lighting Certification
DesignLights Consortium (DLC)
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
90 W
Maximum Operating Temperature
113 Degrees F
Lumen Selectable
No

Description

LED,17 W,HLBX,4-Pin (2G11)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.