This item is Discontinued.

Current LED Replacement Lamp, 450 lm, 6W LED6DASW9

This item is Discontinued.

Current

LED Replacement Lamp, 450 lm, 6W (Discontinued)

Mfr # LED6DASW9
Zoro # G5119033
UPC # 043168982559
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED6DASW9
Zoro #
G5119033
UPC #
043168982559
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
2-3/8"
Max Overall Bulb Length
4-7/16"
Max. Overall Bulb Length
4-7/16"
Overall Length
4 1/4 in
Bulb Dia.
2 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
5.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Color Temperature
2700K
Dimmable
Yes
Lumens
450 lm
Rated Life
15,000 hr
Light Technology
LED
Lighting Technology
LED
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Standards
Title 20
Bulb Beam Angle
120 Degrees
Three-Way
No
Bulb Designation
LED/6DASW/9K
Light Distribution
Omnidirectional
Wattage Equivalency
40W INC/9 to 11W CFL
Bulb Color Temp.
2700K
Bulb Primary Application
General Purpose
Color Tuning
No
Energy Star Compliant
Yes
Bulb Finish
Frosted
For Enclosed Fixtures
No
Bulb Power Source
Direct Wired
Color Rendering Index
90
Indoor/Outdoor Usage
Indoor/Outdoor
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Min. Starting Temp.
-20 Degrees C
Rough Service
No
Bulb Technology
LED
High Output
No
Average Bulb Life
15,000 hr.
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Overall Bulb Shape
A
Overall Bulb Base Type
Medium Screw
CA Title 20 Compliant
Yes
Light Color
White
Compliance Type
CA Title 20
Dimming Method
Continuous Dimming
Dimming Type
0-10V
Lighting Certification
Unrated
Lumen Selectable
No
Incandescent Wattage Equivalency
40 W
Color Selectable
No
Maximum Operating Temperature
104 Degrees F

Description

Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.