This item is Discontinued.

Current Tools Mantis 8000Lb Basic Mobile Cable Pulling Package 8885

This item is Discontinued.

Current Tools

Mantis 8000Lb Basic Mobile Cable Pulling Package (Discontinued)

Mfr # 8885
Zoro # G604178607
UPC # 811993021947
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8885
Zoro #
G604178607
UPC #
811993021947
Country of Origin
United States

Description

• Excellent Mobility and Easy set-up
• Transport without complete disassembly
• Pulls up to 10’ extra cable
• Snap-in couplings for quick and easy set-up
• Fits through 32" doorway
• Flat-free urethane wheels
• Heavy duty unitized construction
• 8,000 lb. pulling capacity
• Built in force gauge
• No tools required for set-up
• Right angle roller for operator safety
• Circuit breaker to protect puller motor
• Tapered capstan for rope alignment
and to help avoid rope overlap
• Reliable jobsite-proven drive train

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.