Ball and Pintle Combination, 10,000 lb, 16,000 lb Working Load, Powder-Coated, 2 in Dia Eye, Steel
- Mfr # 48190
- Zoro # G316037995
product price:Â
$
125.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48190
- Zoro #
- G316037995
- UPC #
- 612314519002
- Country of Origin
- China
Description
In agriculture, construction and even military applications, pintle hitches are the trusted product of specialized towing. They are notorious for their high weight capacity and simple design. The basic pintle hitch is essentially a hook and loop, with the hook attached to the vehicle and the loop mounted on the trailer. Because of their simple design, pintle hitches are able to have thicker metal construction and more secure coupling. Curt combination ball and pintle hitches combine both a pintle hook and a standard trailer ball to give you a more complete towing option on your heavy-duty truck or SUV. Combination ball and pintle mounts are available with a shank to mount on a receiver or in the adjustable style to mount on a channel or plate. This particular Curt combination pintle and ball mounts features a ball capacity of 10,000 lb and a pintle capacity of 16,000 lb. It fits any lunette ring with a 2-1/2 in inside eye diameter and features a changeable 2 in trailer ball with a hard chrome finish. A safety pin and bolt kit are also included in this package. The heavyweight towing done with pintle hitches implies a certain amount of wear and tear on your towing equipment and to prepare for this, Curt uses a quality finish on all our pintle mounts, lunette eyes and combination pintle hitches. This combination ball/pintle hook is coated in a black powder coat finish to provide the perfect amount of rust and scratch resistance needed to face the heavy-duty towing you do every day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.