Curt
Pipe-Mnt Swvl Jack w/Top Handle, 10" Trvl
- Zoro #: G8667729
- Mfr #: 28351
Hover or click to zoom Tap to zoom
Key Features
- Color: Black/Red Claw (Handle)
- Includes: Weldable Pipe
- Length: 10" (Vertical Travel)
- Type: Pipe-Mount Swivel Jack
- Item: Pipe-Mount Swivel Jack w/Top Handle,10" Travel
$66.91
Subtotal: $66.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Curt #28351 Specifications
- Zoro #: G8667729
- Mfr #: 28351
- UPC #: 612314006687
- Color: Black/Red Claw (Handle)
- Includes: Weldable Pipe
- Length: 10" (Vertical Travel)
- Type: Pipe-Mount Swivel Jack
- Item: Pipe-Mount Swivel Jack w/Top Handle,10" Travel
- Country of Origin (subject to change): China
Description
Pipe-Mount Swivel Jack with Top Handle (5,000 lbs., 10" Travel, Packaged)
Reviews of Curt #28351
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CURT Marine Jack w/6" Whl, 1200 lb., 10" Travel 28112
- CURT Drct-Weld Sq. Jck, 8K lb., 15" Trvl, 28575 28575
- CURT Marine Jack w/6" Whl, 1000 lb., 10" Travel 28101
- CURT A-Frame Jack w/Side Handle 28204
- CURT Pipe-Mnt Swvl Jack w/Sde Handle, 10" Trvl 28321
- CURT Rplcmnt 9/16" Swvl Jack Pin 28934
- DUTTON-LAINSON Dutton-Lainson 22560 Tall Swivel Tongue Jack - Model 6709, 1000 lb. 22560
- DUTTON-LAINSON Dutton-Lainson 22210 DLx Tongue Jack - 1500 lb. Capacity 22210
- STROMBERG CARLSON Stromberg Carlson LG-146059 Lead Leg Repair Kit for Venture Leg LG-146059
- BUYERS PRODUCTS Top Wind Swivel Jack w/Bracket, 10" 91210
- REDNECK TRAILER SUPPLIES Pipe Mount Jack, 5K, Tw, 10 Lift, 1125 Bkt Ht, Bulldog 265196
- Curt Trailer Jacks & Accessories