Curt
Rplcmnt 2" Pintle Ball, 10000 lb.
Mfr # 48820
Zoro # G8668937
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits 2" Couplers or a Lunette Eye with a 2-1/2" or 3" Inside Diameter
- Application Heavy-Duty Truck or SUV
- Type Replacement Pintle Ball
- Material Forged steel
- Size (In.) 1-1/4" Shank
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On, P565062 (P565062)
- MAYHEW STEEL PRODUCTS DOMINATOR 24-C 31" OAL (MY60148)
- SPARK 14-gauge Speaker Wire -50 Ft (SP113826)
- SPARTAN POWER Single Black 5 ft 2/0 AWG Battery Cable with 3/8" Ring Terminals (SINGLEBLACK2/0AWG5FT38)
- CURT Raw Steel Weld-On Stake Pocket (83072)
- CURT Rplcmnt Marine Jack Handle (28913)
- CURT RV Bumper Hitch Fits 2"x4" Bumper Beams (19101)
- CURT Lnette Eye Chnnl, 3-1/2" I.D., 11-3/4" Hgh (48650)
- CURT Dual Receiver Extender, 2" Shank, 3500 lb. (45792)
- CURT Auxiliary LED Indicator Lights (53201)
- BUYERS PRODUCTS Adapter, Flat 7-Way to 6-Way Round (TC2076P)
- Curt Trailer & Towing Accessories