Trailer Ball, 2 in Dia Ball, 3/4 in Dia Shank, 3500 lb Gross Towing, 160 ft-lb Tongue Load

  • Mfr # 40064

  • Zoro # G516038020


product price:  $15.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40064
Zoro #
G516038020
UPC #
612314164004
Country of Origin
China

Description

Out of the monotony comes one name that rises above all others. Curt trailer balls are designed for strength, ease of use and, ultimately, to get you to your destination without hassle. Curt 2 in trailer hitch balls are constructed from quality steel and are made with precision to fit your 2 in trailer coupler like a hand in a glove. They are able to tow most standard-duty and heavy-duty trailers such as utility trailers, boat trailers, campers, livestock trailers and recreational vehicle trailers for hauling ATVs, snowmobiles, personal watercraft and more. These tow balls are an excellent extension of your class 3 or class 4 trailer hitch and ball mount, and are the ideal choice for most pickup trucks and SUVs note: never exceed the lowest weight capacity of any towing component i.e. The vehicle, hitch, trailer, etc. This particular 2 in trailer ball offers a ball capacity of 3500 lb it features a 3/4 in shank Dia, a 1-3/4 in shank length, 0 in of rise and a nickel-chrome finish to protect against rust and scratches. With its fine-threaded shank, this 2 in trailer ball also offers an added measure of holding strength and provides smooth installation and torqueing. To give you peace of mind while towing to that next destination, we also carefully test our trailer balls and ensure that each one meets U.S. VESC specifications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.