Shop CURT
Create Account
Trailer Ball, 2 in Dia Ball, 3/4 in Dia Shank, 3500 lb Gross Towing, Steel
- Mfr # 40065
- Zoro # G516037948
product price:Â
$
17.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40065
- Zoro #
- G516037948
- UPC #
- 612314165001
- Country of Origin
- China
Description
Out of the monotony comes one name that rises above all others. Curt trailer balls are designed for strength, ease of use and ultimately, to get you to your destination without hassle. Curt 2 in trailer hitch balls are constructed from quality steel and are made with precision to fit your 2 in trailer coupler like a hand in a glove. They are able to tow most standard duty and heavy-duty trailers such as utility trailers, boat trailers, campers, livestock trailers and recreational vehicle trailers for hauling ATVs, snowmobiles, personal watercraft and more. These tow balls are an excellent extension of your class 3 or class 4 trailer hitch and ball mount and are the ideal choice for most pickup trucks and SUVs. This particular 2 in trailer ball offers a ball capacity of 3500 lb. It features a 3/4 in shank diameter, a 2-1/8 in shank length, 0 in of rise and a nickel chrome finish to protect against rust and scratches. With its fine threaded shank, this 2 in trailer ball also offers an added measure of holding strength and provides smooth installation and torqueing. To give you peace of mind while towing to that next destination, we also carefully test our trailer balls and ensure that each one meets US VESC specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.