This item is Discontinued.
This item is Discontinued.
Trailer Hitch, 1-1/4" Rcvr, Class 1,11232 (Discontinued)
Mfr #
11232
Zoro #
G8686419
UPC # 612314031511
Country of Origin United States
Category Trailer Hitches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11232
- Zoro #
- G8686419
- UPC #
- 612314031511
- Country of Origin
- United States
Dimensions
- Size (In.)
- 1-1/4"
Details
- Includes
- Installation Hardware
- Color
- Black
- For Use With
- Nissan Passat
- Material
- Carbon Steel
- Item
- Trailer Hitch w/1-1/4" Receiver,Class 1,11232
- Application
- Compact Cars, Sedans and Crossovers
- Type
- Class 1 Trailer Hitch
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11232
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.