This item is Discontinued.

Curt Trailer Hitch, 1-1/4" Rcvr, Class 1,11339 11339

This item is Discontinued.

Curt

Trailer Hitch, 1-1/4" Rcvr, Class 1,11339 (Discontinued)

Mfr # 11339
Zoro # G8687128
UPC # 612314011834
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11339
Zoro #
G8687128
UPC #
612314011834
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

Material
Carbon Steel
For Use With
Jaguar X-Type
Type
Class 1 Trailer Hitch
Color
Black
Item
Trailer Hitch w/1-1/4" Receiver,Class 1,11339
Application
Compact Cars, Sedans and Crossovers
Includes
Installation Hardware

Description

Class 1 Trailer Hitch with 1-1/4" Receiver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.