This item is Discontinued.

Curt Trailer Hitch, 1-1/4" Rcvr, Class 1,11404 11404

This item is Discontinued.

Curt

Trailer Hitch, 1-1/4" Rcvr, Class 1,11404 (Discontinued)

Mfr # 11404
Zoro # G8687557
UPC # 612314026760
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11404
Zoro #
G8687557
UPC #
612314026760
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

Color
Black
For Use With
Mercedes-Benz E350
Item
Trailer Hitch w/1-1/4" Receiver,Class 1,11404
Type
Class 1 Trailer Hitch
Includes
Installation Hardware
Material
Carbon Steel
Application
Compact Cars, Sedans and Crossovers

Description

Trailer Hitch w/1-1/4 In. Receiver,Class 1,11404

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.