This item is Discontinued.
This item is Discontinued.
Trailer Hitch, 1-1/4" Rcvr, Class 1,11472 (Discontinued)
Mfr #
11472
Zoro #
G8688150
UPC # 612314012282
Country of Origin United States
Category Trailer Hitches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11472
- Zoro #
- G8688150
- UPC #
- 612314012282
- Country of Origin
- United States
Dimensions
- Size (In.)
- 1-1/4"
Details
- Type
- Class 1 Trailer Hitch
- For Use With
- Mazda RX-8
- Includes
- Installation Hardware
- Material
- Carbon Steel
- Application
- Compact Cars, Sedans and Crossovers
- Color
- Black
- Item
- Trailer Hitch w/1-1/4" Receiver,Class 1,11472
Description
Class 1 Trailer Hitch with 1-1/4" Receiver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.