This item is Discontinued.

Curt Trailer Hitch, Ball Mount, Clss 1,117753 117753

This item is Discontinued.

Curt

Trailer Hitch, Ball Mount, Clss 1,117753 (Discontinued)

Mfr # 117753
Zoro # G8696359
UPC # 612314117758
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
117753
Zoro #
G8696359
UPC #
612314117758
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

Color
Black
Item
Trailer Hitch,Ball Mount,Clss 1,117753
Includes
Ball Mount Mfr. No. 45521; Installation Hardware; Pin and Clip
Material
Carbon Steel
For Use With
Audi TT Quattro
Application
Ideal for Adding Cargo Space To Your Car or For Towing A Small, Lightweight Trailer
Type
Class 1 Trailer Hitch

Description

Trailer Hitch,Ball Mount,Clss 1,117753

Ratings & reviews