This item is Discontinued.

Curt Trailer Hitch w/1-1/4" Ball Mount, 113283 113283

This item is Discontinued.

Curt

Trailer Hitch w/1-1/4" Ball Mount, 113283 (Discontinued)

Mfr # 113283
Zoro # G8678901
UPC # 612314113286
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
113283
Zoro #
G8678901
UPC #
612314113286
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

For Use With
Mitsubishi Lancer
Item
Trailer Hitch w/1-1/4" Ball Mount,113283
Includes
Ball Mount Mfr. No. 45521; Installation Hardware; Pin and Clip
Color
Black
Material
Carbon Steel
Type
Class 1 Trailer Hitch
Application
Ideal for Adding Cargo Space To Your Car or For Towing A Small, Lightweight Trailer

Description

Trailer Hitch w/1-1/4 In. Ball Mount,113283

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews