This item is Discontinued.

Curt Trailer Hitch w/1-1/4" Ball Mount, 114833 114833

This item is Discontinued.

Curt

Trailer Hitch w/1-1/4" Ball Mount, 114833 (Discontinued)

Mfr # 114833
Zoro # G8682550
UPC # 612314114832
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
114833
Zoro #
G8682550
UPC #
612314114832
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

For Use With
Infiniti G35 and Nissan 350Z
Includes
Ball Mount Mfr. No. 45521; Installation Hardware; Pin and Clip
Type
Class 1 Trailer Hitch
Item
Trailer Hitch w/1-1/4" Ball Mount,114833
Application
Ideal for Adding Cargo Space To Your Car or For Towing A Small, Lightweight Trailer
Material
Carbon Steel
Color
Black

Description

Trailer Hitch w/1-1/4 In. Ball Mount,114833

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.