ALBWZB460213SET 10 x 5 x 7 in. Plush Safari Zebra Curtain Tieback; Black & White - Set of 2
- Mfr # ALBWZB460213SET
- Zoro # G003915827
product price:Â
$
29.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALBWZB460213SET
- Zoro #
- G003915827
- UPC #
- 899290002456
- Country of Origin
- China
Description
High Quality, Machine Washable, Soft, Huggable PlushUnique Stuffed Animal Curtain Tiebacks and room decor for nursery, kids, childs roomsMultifunctional Comes with an elastic safety loop on the back of the head for easy wall attachment as a curtain tieback and child friendly cloth hook and eye pads to keep the hands firmly in place wherever they go.Head approximately 5 inches in diameter and arms are standard curtain tieback length.
Features- Plush Safari Zebra Curtain Tieback
- Set of 2
- Color: Black & White
- 2 Zebra Size: 10 x 5 x 7 in.
- Material: Polyester
- Pattern: Striped
- Gender: Unisex
- Arms: 10
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.