Shop CUSTOM ACCESSORIES

14in. 4-Way Lug Wrench 84441

  • Mfr # 1060722
  • Zoro # G504038148

product price: 
$
40.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1060722
Zoro #
G504038148
UPC #
77341844419
Country of Origin
China

Description

  • Lug wrench
  • Metric sizes includes 17mm, 19mm, 21mm, and 23mm
  • Chrome plated
  • Heavy-duty drop forged
  • 14"
  • Length: 1.5
  • Width: 14
  • Height: 14
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.