Shop CUSTOM LEATHERCRAFT
See all product information
Create Account
CLC 5 in. W X 15.25 in. H Ballistic Polyester Tool Bag 9 pocket Black 1 pc
- Mfr # 5833
- Zoro # G405993638
product price:
$
40.19
/pk of 9, $4.47/ea
Key Features
Width
5 in
Material
ballistic poly fabric
Length
11 Inches
Height
15.25 Inches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5833
- Zoro #
- G405993638
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 5 in
- Length
- 11 Inches
- Height
- 15.25 Inches
Details
- Item
- Tool Bag
- Material
- ballistic poly fabric
Description
This pro framer, heavy-duty ballistic fabric nail and tool bag has 5 pockets, a measuring tape clip and our patented pouch handle design.
- • 3 main pockets for tools and nails
- • 6 smaller pockets for hand tools, pencils, nail sets
- • Innovative handle design for easy adjustment and carrying
- • Gussets keep front pockets wide open for greater access
- • Double layer of rugged, lightweight ballistic poly fabric
- • 2 steel hammer loops
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.