Shop CUSTOM PRINTED RUGS
Create Account
AWV087 Welcome Garden Gate 18 x 30 in. Doormat Rug - Blue & Green
Mfr # AWV087
Zoro # G503697353
product price:Â
$
36.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWV087
- Zoro #
- G503697353
- UPC #
- 762990004818
- Country of Origin
- United States
Description
Features
- The care to detail and natural colors lend to their beauty
- The Prints are Rotary Screened on 100% Polyester Pile for Durability and Lasting Clarity
- They are Ideal for Wall hangings as well as Floor
- Choose from Home Accent or Wildlife collections
- They have a thick 50oz. Non-Skid Bonded Urethane Foam Backing
- Approximate Size 18" x 30" with rounded corners
- Welcome Garden Gate Doormat Rug
- All-Weather, Standing/Anti-Fatigue
- Color: Blue & Green
- Material: Synthetics
- Shape: Rectangle
- Primary Theme: Seasonal
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov