Shop CUSTOM PRINTED RUGS
Create Account
CPR002 Christmas Tree Door Mat; 18 x 26 in.
- Mfr # CPR002
- Zoro # G503697292
product price:Â
$
29.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPR002
- Zoro #
- G503697292
- UPC #
- 762990004856
- Country of Origin
- United States
Description
Feature
- The prints are rotary screened on 100% polyester pile for durability and lasting clarity
- The care to detail and natural colors lend to their beauty
- Non-skid bonded urethane foam backing
- Ideal for wall hangings as well as floor
- Regular vacuuming helps rugs remain attractive and serviceable
- Machine made Construction
- Shape: Rectangle
- Thickness: 40 oz
- Size: 18 x 26 in.
- Material: Polyester
- Theme: Holiday
- Foot Traffic Level: Medium
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.