CPR035 Peck & Wadsworth 18 x 30 in. Doormat Rug - Gold & Yellow; Green; Yellow
- Mfr # CPR035
- Zoro # G403697040
product price:Â
$
43.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPR035
- Zoro #
- G403697040
- UPC #
- 762990004672
- Country of Origin
- United States
Description
Features
- The care to detail and natural colors lend to their beauty
- The Prints are Rotary Screened on 100% Polyester Pile for Durability and Lasting Clarity
- They are Ideal for Wall hangings as well as Floor
- Choose from Home Accent or Wildlife collections
- They have a thick 50oz. Non-Skid Bonded Urethane Foam Backing
- Approximate Size 18" x 30" with rounded corners
- Peck & Wadsworth Doormat Rug
- All-Weather, Standing/Anti-Fatigue
- Color: Gold & Yellow, Green, Yellow
- Material: Synthetics
- Shape: Rectangle
- Primary Theme: Wildlife
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.