Shop CUSTOM PRINTED RUGS
Create Account
CPRO25 Harvest Door Mat; 18 x 30 in.
- Mfr # CPRO25
- Zoro # G603697291
product price:Â
$
32.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPRO25
- Zoro #
- G603697291
- UPC #
- 762990004566
- Country of Origin
- United States
Description
Features
- The Prints are needle punched on 100% Polyester Pile
- Non-slip and urethane foam backing
- Bound on all four sides for natural border effect
- Ideal for wall or floor
- Excellent detail with beautiful natural colors
- Regular vacuuming helps rugs remain attractive and serviceable
- Rugs should be cleaned with a mild detergent and water or cleaners developed for use on rugs and carpets
- Material: Polyester
- Construction: Machine made
- Origin: United States
- Shape: Rectangle
- Size: 18 x 30 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.