Shop CUT PRO

Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , L ( 9 ) 1 PR

  • Mfr # 92713PUL

  • Zoro # G205347440


product price: 
$
6.99
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
92713PUL
Zoro #
G205347440
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
L ( 9 )
Glove Length
11 in
Thickness
13 ga
Size - Numeric
9
Size- Numeric
9
Size- Alpha
L

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
92713PU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Yarn
Glove Construction
Seamless Knit
Knit Material Color
Blue
Double-Dipped
No
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Puncture Level
3
Lint-Free
No
Sold As
Pair
Reflective Backing
No
Glove Coating Color
Gray
Hem Style
Finished
Includes Finger Fourchettes
No
Latex-Free
No
Standards
ANSI/ISEA 105:2016, EN388
Pairs per Package
144
EN 388 Impact Rated
No
Hand Protection Style
Glove
Reversible
No
Touchscreen Compatible
No
Finger Coverage
Full Finger
Silicone-Free
No
Palm Type
Coated
Insulated
No
Glove Features
Cut Protection
Knit Material
Yarn
Base Coating Coverage
Palm and Fingers

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105:2016, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews