Shop CUT PRO

Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , S ( 7 ) 1 PR

  • Mfr # 92713PUS

  • Zoro # G705347476


product price: 
$
6.99
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
92713PUS
Zoro #
G705347476
UPC #
-
Country of Origin
Sri Lanka
Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
92713PU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Yarn
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
Yes
Double-Dipped
No
Standards
ANSI/ISEA 105:2016, EN388
Sold As
Pair
Glove Hand Style
Left and Right
Latex-Free
No
Knit Material Color
Blue
Pairs per Package
144
Lint-Free
No
Glove Coating Color
Gray
Hand Protection Style
Glove
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
3
Reversible
No
Reflective Backing
No
Silicone-Free
No
EN 388 Impact Rated
No
Hem Style
Finished
Includes Finger Fourchettes
No
Insulated
No
Touchscreen Compatible
No
Glove Features
Cut Protection
Palm Type
Coated
Knit Material
Yarn

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105:2016, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.