Shop CUT PRO

Coated Gloves, Cut Level A2 , Dipped , Nitrile Foam , Foam , L 1 PR

  • Mfr # 92728HVL

  • Zoro # G805347451


product price: 
$
8.49
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile Foam
Glove Coating Coverage
Palm
Color
Hi-Vis Lime
Glove Coating Finish
Foam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
92728HVL
Zoro #
G805347451
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
18 ga
Size - Numeric
9
Size- Alpha
L
Size- Numeric
9

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile Foam
Glove Coating Coverage
Palm
Color
Hi-Vis Lime
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
3
Series
92728HV
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Yarn
Glove Construction
Seamless Knit
Lint-Free
No
Standards
ANSI/ISEA 105:2016, EN388
Knit Material Color
High-Visibility Yellow
Silicone-Free
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Reflective Backing
No
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Insulated
No
Sold As
Pair
Finger Coverage
Full Finger
Glove Coating Color
High-Visibility Yellow
Reversible
No
Hem Style
Finished
Includes Finger Fourchettes
No
Touchscreen Compatible
Yes
Pairs per Package
144
EN 388 Impact Rated
No
Glove Features
Cut Protection, Reinforced Thumb Crotch
Double-Dipped
No
Latex-Free
No
Palm Type
Coated
Base Coating Coverage
Palm and Fingers
Knit Material
Yarn

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105:2016, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High-Visibility, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews