Shop CUT PRO

Coated Gloves, Cut Level A2 , Dipped , Nitrile Foam , Foam , M 1 PR

  • Mfr # 92728HVM

  • Zoro # G805347482


product price: 
$
8.49
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile Foam
Glove Coating Coverage
Palm
Color
Hi-Vis Lime
Glove Coating Finish
Foam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
92728HVM
Zoro #
G805347482
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
18 ga
Size - Numeric
8
Size- Alpha
M
Size- Numeric
8

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile Foam
Glove Coating Coverage
Palm
Color
Hi-Vis Lime
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
3
Series
92728HV
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Yarn
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
EN 388 Impact Rated
No
Insulated
No
Silicone-Free
No
Reversible
No
Pairs per Package
144
Hem Style
Finished
Standards
ANSI/ISEA 105:2016, EN388
Double-Dipped
No
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
Finger Coverage
Full Finger
Palm Type
Coated
Reflective Backing
No
Knit Material Color
High-Visibility Yellow
Glove Coating Color
High-Visibility Yellow
Includes Finger Fourchettes
No
Hand Protection Style
Glove
Sold As
Pair
Lint-Free
No
Touchscreen Compatible
Yes
Latex-Free
No
Glove Features
Cut Protection, Reinforced Thumb Crotch
Base Coating Coverage
Palm and Fingers
Knit Material
Yarn

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105:2016, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High-Visibility, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.