Shop CUT PRO

Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , L ( 9 ) 1 PR

  • Mfr # 9273PUL

  • Zoro # G605347439


product price: 
$
6.15
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9273PUL
Zoro #
G605347439
UPC #
-
Country of Origin
China
Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
9273PU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Yarn
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105:2016, EN388
Includes Finger Fourchettes
No
EN 388 Impact Rated
No
Hem Style
Finished
Pairs per Package
144
Glove Hand Style
Left and Right
Palm Type
Coated
Latex-Free
No
Glove Coating Color
Black
Reversible
No
Lint-Free
No
Sold As
Pair
Insulated
No
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Reflective Backing
No
Finger Coverage
Full Finger
Touchscreen Compatible
Yes
ANSI/ISEA Puncture Level
4
Silicone-Free
No
Hand Protection Style
Glove
Knit Material Color
High-Visibility Yellow
Glove Features
Cut Protection
Knit Material
HyperMax
Base Coating Coverage
Palm and Fingers

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HyperMax, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105:2016, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.