Shop CUT PRO

Coated Gloves, Cut Level A4 , Nitrile , Dotted , 2XL 1 PR

  • Mfr # 92748HVXXL

  • Zoro # G205347433


product price: 
$
8.79
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Hi-Vis Lime
Glove Coating Finish
Dotted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
92748HVXXL
Zoro #
G205347433
UPC #
-
Country of Origin
Multiple
Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Hi-Vis Lime
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
5
Series
92748HV
Cuff Style
Knit
Glove Materials
Yarn
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Palm Type
Coated
ANSI/ISEA Puncture Level
3
Includes Finger Fourchettes
No
Silicone-Free
No
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
Yes
Leather Glove Style
Work
Touchscreen Compatible
Yes
Finger Coverage
Full Finger
Reflective Backing
Yes
EN 388 Impact Rated
No
Hand Protection Style
Glove
Hem Style
Finished
Reversible
No
Standards
ANSI/ISEA 105:2016, EN388
Pairs per Package
144
Sold As
Pair
Double-Dipped
No
Insulated
No
Lint-Free
No
Latex-Free
No
Knit Material Color
High-Visibility Yellow
Glove Features
Cut Protection, Reinforced Thumb Crotch
Knit Material
Yarn
Base Coating Coverage
Palm and Fingers
Base Coating Material
Nitrile

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105:2016, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance High-Visibility, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.