Shop CUT PRO

Coated Gloves, Cut Level A5 , Dipped , Bi-Polymer , Smooth , XS ( 6 ) 1 PR

  • Mfr # 92754BPXS

  • Zoro # G105347441


product price: 
$
6.95
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Bi-Polymer
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
92754BPXS
Zoro #
G105347441
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XS ( 6 )
Glove Length
11 in
Thickness
13 ga
Size - Numeric
6
Size- Alpha
XS
Size- Numeric
6

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Bi-Polymer
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
92754BP
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Yarn
Glove Construction
Seamless Knit
Reflective Backing
No
Sold As
Pair
EN 388 Impact Rated
No
Finger Coverage
Full Finger
Standards
ANSI/ISEA 105:2016, EN388
Pairs per Package
144
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
3
Includes Finger Fourchettes
No
Touchscreen Compatible
Yes
Reversible
No
Glove Coating Color
Black
Insulated
No
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
Silicone-Free
No
Lint-Free
No
Double-Dipped
No
Knit Material Color
Gray
Hem Style
Finished
Palm Type
Coated
Latex-Free
No
Glove Features
Cut Protection, Reinforced Thumb Crotch
Knit Material
Yarn
Base Coating Coverage
Palm and Fingers

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105:2016, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews