Shop CYBERPOWER
See all product information
Create Account
UPS System, 1200VA, Line Interactive, Out: 120V AC In: 120V AC
- Mfr # CP1200AVR
- Zoro # G4417306
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Power Rating
1200VA
Mounting
Tower
Wattage
720 W
Input Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP1200AVR
- Zoro #
- G4417306
- UPC #
- 649532012008
- Country of Origin
- Unknown
Dimensions
- Depth
- 13.25 in
- Cord Length
- 6 ft
- Height
- 9.75 in
- Width
- 4 in
Details
- Item
- Line-interactive UPS
- UPS Type
- Line Interactive
- Power Rating
- 1200VA
- Mounting
- Tower
- Wattage
- 720 W
- Input Voltage
- 120V AC
- Output Voltage
- 120V AC
- Backup Time (Half/Full Load)
- 12 min/3 min
- Outlet Type
- 10 - NEMA 5-15R
- Number of Outlets
- 10
- NEMA Receptacle Configuration
- 8 x NEMA 5-15R
- Battery Type
- Lead Acid
- Housing Color
- Black
- Transfer Time
- 4 ms
- Includes
- AVR CP1200AVR 1200VA UPS, User Manual, Power Management Software, Warranty Card, Coaxial Cable, Phone Cable, USB Cable
- Standards
- FCC Class B certified, cUL, UL 1778
Description
1200VA/720W UPS 10 x NEMA 5-15R OUTLETS, AVR, RJ45,
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.