This item is Discontinued.

This item is Discontinued.
Dabmar Lighting B-500 100W HID & MH Ballast (Discontinued)
Mfr #
B-500
Zoro #
G703988329
UPC # 849095006180
Country of Origin China
Category Light Fixture Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-500
- Zoro #
- G703988329
- UPC #
- 849095006180
- Country of Origin
- China
Description
100W HID & MH Ballast
Lighting is the most integral part of any interior or exterior space which adds elegance, style, sophistication and beautify your environment. The right lighting makes even the modest of space look bigger and classy.
Specifications- Lamp Type: HID
- Illuminant Type: MH
- Wattage: 100W
- Voltage: 120V