This item is Discontinued.

This item is Discontinued.
Dabmar Lighting D7500-18-B 13 in. 120 V 60 watts Incandenscent Type Ceiling Globe Fixture 18 in. Drop; Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D7500-18-B
- Zoro #
- G904123338
- UPC #
- 849095056581
- Country of Origin
- China
Description
Ceiling Globe Fixture 18 in. Drop
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Durable Cast Aluminum Construction
- White, Heat Resistant, Polyethylene Globe
- Fixture Compatible for (1) 60 Watt Incandenscent Lamp
- Replacement Globe- 13" P-GLB-62
- Mounting Hardware Included for Installation
- ETL Approved for Damp Location
- Finish: Black
- Volts: 120 Volts
- Maximum Lamp Wattage: 60 Watt Incandenscent Type
- Distressed Finish: No
- Assembly Required: No
- Overall Dimension: 34" H x 13" W x 13" D
- Weight: 2.82 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.