This item is Discontinued.

Dabmar Lighting Dabmar Lighting FG132-LED7-BZ 7W & 12V MR16 Fiberglass Hooded Spot Light - Bronze FG132-LED7-BZ

This item is Discontinued.

Dabmar Lighting

Dabmar Lighting FG132-LED7-BZ 7W & 12V MR16 Fiberglass Hooded Spot Light - Bronze (Discontinued)

Mfr # FG132-LED7-BZ
Zoro # G203988294
UPC # 849095027871
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FG132-LED7-BZ
Zoro #
G203988294
UPC #
849095027871
Country of Origin
Unknown

Description

7W & 12V MR16 Fiberglass Hooded Spot Light

Lighting is the most integral part of any interior or exterior space which adds elegance, style, sophistication and beautify your environment. The right lighting makes even the modest of space look bigger and classy.

Specifications
  • Finish: Bronze
  • Lens: Clear, Convex, Heat Resistant, Tempered Glass Lens
  • Material: Fiberglass
  • Lamp Type: MR16 LED
  • Illuminant Type: SMD LED
  • Wattage: 7W
  • Voltage: 12V
  • Lamp Includes: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.