This item is Discontinued.

This item is Discontinued.
Dabmar Lighting FG4300 Fiberglass In-Ground Well Light; Bronze (Discontinued)
Mfr #
FG4300
Zoro #
G404035162
UPC # 849095002755
Country of Origin China
Category Security & Flood Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG4300
- Zoro #
- G404035162
- UPC #
- 849095002755
- Country of Origin
- China
Description
Features
- Fiberglass In-Ground Well Light.
- Durable Fiberglass Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- Fixture Compatible for (1) PAR38 Screw-In Lamp (Lamp Not Included).
- Adjustable Internal Socket Bracket for Directional Light Source.
- Fixture Includes an Adjustable Reflector to Create the Perfect Lighting Effect.
- ETL Approved for Wet Location.
- Fixture Rated for In-Ground Concrete and Soil Applications.
- Maximum Lamp Wattage 150 Watts ( Lamp Not Included).
- 120 Volt.
- Finish - Bronze.
- Overall Dimensions - 14.00 H x 12.19 W x 12.19 D in.
- Item Weight - 15.60 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.