This item is Discontinued.

Dabmar Lighting Dabmar Lighting LV305-SS-SLV Cast Aluminum In-Ground Well Light with Grill; Electro-Plated Stainless Steel LV305-SS-SLV

This item is Discontinued.

Dabmar Lighting

Dabmar Lighting LV305-SS-SLV Cast Aluminum In-Ground Well Light with Grill; Electro-Plated Stainless Steel (Discontinued)

Mfr # LV305-SS-SLV
Zoro # G504083544
UPC # 849095006449
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LV305-SS-SLV
Zoro #
G504083544
UPC #
849095006449
Country of Origin
China

Description

Features
  • Finish - Electro-Plated Stainless Steel.
  • Cast Aluminum In-Ground Well Light with Grill.
  • Durable Cast Aluminum Construction.
  • Clear, Heat Resistant, Tempered Glass Lens.
  • Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
  • Fixture Includes (1) 35 Watt PAR36 Lamp.
  • PVC Sleeve Included for Installation.
  • ETL Approved for Wet Location.
  • Item Weight - 3.00 lbs.
Specifications
  • Dimension - 7.25 H x 7.50 W x 7.50 D in.
  • 12 Volt.
  • Maximum Lamp Wattage - 50 Watts (Fixture Includes (1) 35 Watt PAR36 Lamp).
  • Low Voltage Transformer Required for Installation (Not Included).
  • ETL Approved for Wet Location.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.