This item is Discontinued.

This item is Discontinued.
Dabmar Lighting LV49-LED3-B 2 x 7W & 12V MR16 LED Surface Mount Up & Down Light Wall Fixture - Black (Discontinued)
Mfr #
LV49-LED3-B
Zoro #
G603794662
UPC # 849095030604
Country of Origin Unknown
Category Outdoor Wall Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV49-LED3-B
- Zoro #
- G603794662
- UPC #
- 849095030604
- Country of Origin
- Unknown
Description
2 x 7W & 12V MR16 LED Surface Mount Up & Down Light Wall Fixture
Lighting is the most integral part of any interior or exterior space which adds elegance, style, sophistication and beautify your environment. The right lighting makes even the modest of space look bigger and classy.
Specifications- Finish: Black
- Lens: Clear, Heat Resistant, Tempered Glass Lens
- Material: Cast Aluminum
- Lamp Type: MR16 LED
- Illuminant Type: LED COB
- Wattage: 2 x 3W
- Voltage: 12V
- Lamp Includes: Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.