This item is Discontinued.

This item is Discontinued.
Dabmar Lighting LV602-W Cast Aluminum Recessed Open Face Brick; Step & Wall Light; White - 4 x 9.13 x 3.25 in. (Discontinued)
Mfr #
LV602-W
Zoro #
G004034916
UPC # 849095007927
Country of Origin China
Category Landscape Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV602-W
- Zoro #
- G004034916
- UPC #
- 849095007927
- Country of Origin
- China
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Cast Aluminum Recessed Open Face Brick/Step/Wall Light
- Durable Cast Aluminum Construction
- White, Heat Resistant, Plastic Lens
- Fixture Pre-Wired with UL Listed Wire/Cable
- Low Voltage Transformer Required for Installation (Not Included)
- ETL Approved for Wet Location
- 2 - 20 Watt JC Type Lamps
- Finish: White
- Maximum Lamp Wattage: 40 Watts
- Volts: 12
- Dimension: 4.00" H x 9.13" W x 3.25" D
- Weight: 1.00 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.