This item is Discontinued.

This item is Discontinued.
Dabmar Lighting LVT40-A Magnetic Plug-In 40 Watt Low Voltage Transformer; Black (Discontinued)
Mfr #
LVT40-A
Zoro #
G604035085
UPC # 849095006784
Country of Origin China
Category Recessed Lighting Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVT40-A
- Zoro #
- G604035085
- UPC #
- 849095006784
- Country of Origin
- China
Description
Features
- Magnetic Plug-In 40 Watt Low Voltage Transformer.
- Durable Black Plastic Construction.
- Suitable only for Dry Location.
- Unit includes Plug-In for Direct Power Connection.
- UL Listed.
- Finish - Black.
- Primary Voltage - 120V.
- Secondary Voltage - 12V.
- Maximum Wattage - 40 Watts.
- Magnetic Transformer Recommended for LED Light Fixture Installation.
- Dimension - 4.15 H x 2.76 W x 2.19 D in.
- Item Weight - 1.80 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.