This item is Discontinued.

This item is Discontinued.
Dabmar Lighting P-CVR-LV299-PVC-B PVC Adjustable In-Ground Well Light Fixture; Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-CVR-LV299/PVC/B
- Zoro #
- G304035163
- UPC #
- -
- Country of Origin
- China
Description
PVC Adjustable In-Ground Well Light Fixture
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Specifications- Color: Black
- Material: Polycarbonate
- Lens: No Lens, Open Lamp
- Maximum Wattage: 50 watt Maximum
- Installation Type: Rated for In-Ground Soil and Concrete Applications
- ETL Approval: ETL Approved for Wet Location
- Lamp Type: PAR36
- Illuminant Type: Halogen
- Wattage: 35 watt
- Voltage: 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.