This item is Discontinued.

This item is Discontinued.
Dabmar Lighting P-CVR-LV602-B 2 x 20 watt Recessed Open Face Brick; Step & Wall Fixture; Black - 12V (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-CVR-LV602-B
- Zoro #
- G904035167
- UPC #
- -
- Country of Origin
- China
Description
Recessed Open Face Brick, Step & Wall Fixture
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Specifications- Color: Black
- Material: Cast Aluminum
- Lens: White, Heat Resistant, Plastic Lens
- Maximum Wattage: 2 x 20 watt Maximum
- Installation Type: Recessed Wall Mount
- ETL Approval: ETL Approved for Wet Location
- Lamp Type: JC
- Illuminant Type: Halogen
- Voltage: 12V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov