This item is Discontinued.

This item is Discontinued.
Dabmar Lighting P-CVR-LV617-B Recessed Louvered Down Brick; Step & Wall Light; Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-CVR-LV617-B
- Zoro #
- G904035129
- UPC #
- -
- Country of Origin
- China
Description
Recessed Louvered Down Brick, Step & Wall Light
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Specifications- Color: Black
- Material: Array
- Cover Material: Cast Aluminum
- Lens: No Lens
- Maximum Wattage: 20 watt
- Installation Type: Recessed Brick/Wall/Step
- ETL Approval: ETL Approved for Wet Location
- Lamp Type: JC
- Illuminant Type: Halogen
- Voltage: 12V