This item is Discontinued.

Dabmar Lighting Dabmar Lighting P-GLS-D5100 Four Tier Pagoda Light - Glass Tube Only P-GLS-D5100

This item is Discontinued.

Dabmar Lighting

Dabmar Lighting P-GLS-D5100 Four Tier Pagoda Light - Glass Tube Only (Discontinued)

Mfr # P-GLS-D5100
Zoro # G703715307
UPC # 849095041556
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-GLS-D5100
Zoro #
G703715307
UPC #
849095041556
Country of Origin
China

Description

Four Tier Pagoda Light

Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.

Specifications
  • Material: Cast Aluminum
  • Lens: Clear, Heat Resistant, Tempered Glass Lens
  • Maximum Wattage: 40 Watts Maximum
  • Installation Type: Post or Riser Mount
  • ETL Approval: ETL Approved for Wet Location

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.