This item is Discontinued.

This item is Discontinued.
Dabmar Lighting P-GRL-DW4701-B In-Ground Well Light with Grill; Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-GRL-DW4701-B
- Zoro #
- G003988500
- UPC #
- -
- Country of Origin
- China
Description
In-Ground Well Light with Grill
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Specifications- Color: Black
- Material: Cast Aluminum
- Lens: Clear, Heat Resistant, Tempered Glass
- Maximum Wattage: 150 watts Maximum
- Installation Type: Rated for In-Ground Soil and Concrete Applications
- ETL Approval: ETL Approved for Wet Location
- Lamp Type: PAR38
- Illuminant Type: Incand
- Wattage: 90 watt
- Voltage: 120V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov