This item is Discontinued.

This item is Discontinued.
Dabmar Lighting QH500-W Cast Aluminum Area Flood Light; White (Discontinued)
Mfr #
QH500-W
Zoro #
G803724186
UPC # 849095004971
Country of Origin China
Category Security & Flood Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QH500-W
- Zoro #
- G803724186
- UPC #
- 849095004971
- Country of Origin
- China
Description
Features:
- Cast Aluminum Area Flood Light.
- Durable Cast Aluminum Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- Adjustable Knuckle for Directional Light Source.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Fixture includes (1) Double-Ended 118MM 120V 500 Watt Quartz Lamp.
- ETL Approved for Wet Location.
- 120 Volt.
- Maximum Lamp Wattage - 500 Watts (Fixture Includes (1) Double-Ended 118MM 120V Quartz Lamp)
- Finish - White
- Dimension - 8 H x 9 W x 6 D in.
- Item Weight - 2.20 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.