This item is Discontinued.

This item is Discontinued.
Dabmar Lighting W2001-W 12.19 x 5.20 x 2.42 in. 120 V 13 watts Polycarbonate Surface Mounted Wall Fixture Light with PL13 Fluorescent Lamp; White (Discontinued)
Mfr #
W2001-W
Zoro #
G003988302
UPC # 849095052750
Country of Origin China
Category Outdoor Wall Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2001-W
- Zoro #
- G003988302
- UPC #
- 849095052750
- Country of Origin
- China
Description
Polycarbonate Surface Mounted Wall Fixture Light
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Durable Polycarbonate Construction
- Clear, Ribbed, Heat Resistant, Polycarbonate Lens
- Fixture Includes (1) PL13 13 Watt Fluorescent Lamp
- ETL Approved for Wet Location
- Finish: White
- Volts: 120 Volts
- Maximum Lamp Wattage: 13 Watts Fixture Includes (1) PL13 Fluorescent Lamp
- Distressed Finish: No
- Assembly Required: No
- Overall Dimension: 12.19" H x 5.20" W x 2.42" D
- Weight: 2.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.